Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp WATERS CORPORATION Sentry Guard Cartridge, C18, 5 μm, 4.6 mm, 20 mm

Catalog No. 50791321 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XSelect CSH C18 columns function as general-purpose columns, offering alternative selectivity compared to other C18 sorbents. The Charged Surface Hybrid (CSH) technology addresses common column-related issues such as peak shape asymmetry, poor loading for basic compounds, column bleed, and slow mobile-phase re-equilibration.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • Minimum pH range: 1
  • Maximum pH range: 11
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 130 Å
  • Format: Sentry guard cartridge
  • Surface area: 185
  • System: HPLC
  • Particle technology: CSH
  • USP classification: L1
  • Inner diameter: 4.6 mm
  • Length: 20 mm
  • Carbon load: 15%
  • Units per package: 2 pk

Catalog No. 50-791-321 Supplier Waters Corp Supplier No. 186005285
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XSelect CSH C18 columns function as general-purpose columns, offering alternative selectivity compared to other C18 sorbents. The Charged Surface Hybrid (CSH) technology addresses common column-related issues such as peak shape asymmetry, poor loading for basic compounds, column bleed, and slow mobile-phase re-equilibration.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • Minimum pH range: 1
  • Maximum pH range: 11
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 130 Å
  • Format: Sentry guard cartridge
  • Surface area: 185
  • System: HPLC
  • Particle technology: CSH
  • USP classification: L1
  • Inner diameter: 4.6 mm
  • Length: 20 mm
  • Carbon load: 15%
  • Units per package: 2 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.