Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XSelect Sentry Guard Cartridge, 130Å, 3.5 μm, 3 mm × 20 mm

Catalog No. 50791297 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XSelect CSH C18 columns can be utilized as general-purpose columns, offering an alternative selectivity compared to other C18 sorbents. The Charged Surface Hybrid (CSH) technology addresses common column-related issues such as peak shape asymmetry, poor loading for basic compounds, column bleed, and slow mobile-phase re-equilibration.

  • C18 chemistry for diverse applications
  • Reversed phase separation mode
  • Hybrid particle substrate
  • pH range of 1 to 11 pH
  • Maximum pressure of 6,000 psi (415 bar)
  • Endcapped for enhanced performance
  • Low silanol activity
  • Spherical particle shape
  • Particle size of 3.5 μm
  • Pore size of 130 Å
  • Sentry Guard Cartridge format
  • Designed for HPLC systems
  • CSH particle technology
  • Inner diameter of 3 mm
  • Length of 20 mm
  • Carbon load of 15%

Catalog No. 50-791-297 Supplier Waters Corp Supplier No. 186005258
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XSelect CSH C18 columns can be utilized as general-purpose columns, offering an alternative selectivity compared to other C18 sorbents. The Charged Surface Hybrid (CSH) technology addresses common column-related issues such as peak shape asymmetry, poor loading for basic compounds, column bleed, and slow mobile-phase re-equilibration.

  • C18 chemistry for diverse applications
  • Reversed phase separation mode
  • Hybrid particle substrate
  • pH range of 1 to 11 pH
  • Maximum pressure of 6,000 psi (415 bar)
  • Endcapped for enhanced performance
  • Low silanol activity
  • Spherical particle shape
  • Particle size of 3.5 μm
  • Pore size of 130 Å
  • Sentry Guard Cartridge format
  • Designed for HPLC systems
  • CSH particle technology
  • Inner diameter of 3 mm
  • Length of 20 mm
  • Carbon load of 15%

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.