Learn More
Waters Corp Waters Column, XSelect CSH C18, 3.5 μm, 3 mm x 20 mm
Supplier: Waters Corp 186005259
XSelect CSH C18 columns offer alternative selectivity compared to other C18 sorbents.
- C18 chemistry
- Reversed-phase separation
- Hybrid particle substrate
- pH range: 1 to 11
- Max pressure: 6000 psi (415 Bar)
- Endcapped; low silanol activity
- Spherical particle shape
- Particle size: 3.5 μm
- Pore diameter: 130 Å
- Column format, 185 surface area
- HPLC system compatible
- CSH (Charged Surface Hybrid) particle technology
- USP classification: L1
- Dimensions: 3 mm inner diameter, 20 mm length
- 15% carbon load
- Benefits: Overcomes peak asymmetry for basic compounds, improves loading, reduces column bleed, and enables faster mobile-phase re-equilibration.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.