Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XSelect CSH C18 OBD Prep Column, 10 μm, 19 mm, 250 mm

Catalog No. 502392105 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XSelect CSH C18 columns are general-purpose preparative chromatography columns designed for purification. They utilize Charged Surface Hybrid (CSH) and Optimal Bed Density (OBD) technologies to address common column-related issues and provide uniform, optimally packed column beds for improved resolution, peak shape, and mass loading in preparative liquid chromatography.

  • CSH C18 chemistry for reversed phase separation.
  • Hybrid particle, spherical shape, 10 μm particle size.
  • Dimensions: 19 mm inner diameter, 250 mm length.
  • Pore size: 130 Å.
  • Wide pH range: 1 to 11.
  • Operating temperature up to 80°C (low pH) and 45°C (high pH).
  • Maximum pressure: 6000 psi (415 Bar).
  • Addresses peak shape asymmetry and poor loading for basic compounds.
  • Facilitates fast pH switching and column equilibration.
  • Ensures ruggedness and reproducibility.

Catalog No. 50-239-2105 Supplier Waters Corp Supplier No. 186007294
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

XSelect CSH C18 columns are general-purpose preparative chromatography columns designed for purification. They utilize Charged Surface Hybrid (CSH) and Optimal Bed Density (OBD) technologies to address common column-related issues and provide uniform, optimally packed column beds for improved resolution, peak shape, and mass loading in preparative liquid chromatography.

  • CSH C18 chemistry for reversed phase separation.
  • Hybrid particle, spherical shape, 10 μm particle size.
  • Dimensions: 19 mm inner diameter, 250 mm length.
  • Pore size: 130 Å.
  • Wide pH range: 1 to 11.
  • Operating temperature up to 80°C (low pH) and 45°C (high pH).
  • Maximum pressure: 6000 psi (415 Bar).
  • Addresses peak shape asymmetry and poor loading for basic compounds.
  • Facilitates fast pH switching and column equilibration.
  • Ensures ruggedness and reproducibility.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.