Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XSelect CSH C18 OBD Prep Column, 130Å, 5 μm

Catalog No. 502391084 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XSelect CSH C18 columns are general-purpose with alternative selectivity. CSH technology addresses peak shape asymmetry, poor loading for basic compounds, column bleed, and slow mobile-phase re-equilibration.

  • General-purpose columns offering alternative selectivity.
  • Charged Surface Hybrid (CSH) technology improves peak shape, loading for basic compounds, and reduces column bleed.
  • Provides fast mobile-phase re-equilibration.
  • C18 chemistry, reversed-phase separation, hybrid particle substrate, spherical particle shape.
  • pH range of 1 to 11; temperature limits: 80°C (low pH) and 45°C (high pH).
  • Maximum pressure: 6000 psi (415 bar); endcapped with low silanol activity.
  • Pore size: 130Å.
  • For HPLC preparative systems, compatible with LC/MS and LC techniques.
  • USP classification L1, 15% carbon load.

Catalog No. 50-239-1084 Supplier Waters Corp Supplier No. 186008237
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XSelect CSH C18 columns are general-purpose with alternative selectivity. CSH technology addresses peak shape asymmetry, poor loading for basic compounds, column bleed, and slow mobile-phase re-equilibration.

  • General-purpose columns offering alternative selectivity.
  • Charged Surface Hybrid (CSH) technology improves peak shape, loading for basic compounds, and reduces column bleed.
  • Provides fast mobile-phase re-equilibration.
  • C18 chemistry, reversed-phase separation, hybrid particle substrate, spherical particle shape.
  • pH range of 1 to 11; temperature limits: 80°C (low pH) and 45°C (high pH).
  • Maximum pressure: 6000 psi (415 bar); endcapped with low silanol activity.
  • Pore size: 130Å.
  • For HPLC preparative systems, compatible with LC/MS and LC techniques.
  • USP classification L1, 15% carbon load.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.