Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Preparative Column, C18, 10 μm, 50 × 250 mm

Catalog No. 502390845 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XSelect CSH C18 columns are general purpose columns offering alternative selectivity compared to other C18 sorbents. Charged Surface Hybrid (CSH) technology addresses column-related issues such as peak shape asymmetry, poor loading for basic compounds, column bleed, and slow mobile-phase re-equilibration.

  • OBD Prep column design
  • C18 chemistry
  • Reversed phase separation
  • Hybrid particle substrate
  • pH range: 1 to 11
  • Temperature limits: 80 °C (low pH) / 45 °C (high pH)
  • Max pressure: 6000 psi (415 Bar)
  • 10 μm particle size
  • 130 Å pore size
  • For HPLC preparative systems
  • Charged Surface Hybrid (CSH) technology
  • Supports LC/MS, LC techniques
  • 50 mm inner diameter
  • 250 mm length
  • 15% carbon load

Catalog No. 50-239-0845 Supplier Waters Corp Supplier No. 186007304
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

XSelect CSH C18 columns are general purpose columns offering alternative selectivity compared to other C18 sorbents. Charged Surface Hybrid (CSH) technology addresses column-related issues such as peak shape asymmetry, poor loading for basic compounds, column bleed, and slow mobile-phase re-equilibration.

  • OBD Prep column design
  • C18 chemistry
  • Reversed phase separation
  • Hybrid particle substrate
  • pH range: 1 to 11
  • Temperature limits: 80 °C (low pH) / 45 °C (high pH)
  • Max pressure: 6000 psi (415 Bar)
  • 10 μm particle size
  • 130 Å pore size
  • For HPLC preparative systems
  • Charged Surface Hybrid (CSH) technology
  • Supports LC/MS, LC techniques
  • 50 mm inner diameter
  • 250 mm length
  • 15% carbon load

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.