Learn More
Waters Corp Waters Method Validation Kit, CSH C18, 2.5 μm, 2.1 mm X 50 mm
Supplier: Waters Corp 186006233
The Method Validation Kit provides columns designed for high-performance liquid chromatography. These columns are suitable for UPLC and UHPLC systems, offering excellent peak shape and high sensitivity.
- C18 chemistry for reversed-phase separation.
- Hybrid particle substrate.
- Wide pH range of 1 to 11.
- Maximum pressure tolerance of 18000 psi (1240 Bar).
- Endcapped for enhanced performance.
- Low silanol activity.
- Spherical particle shape.
- Particle size of 2.5 μm.
- Pore size of 130 Å.
- Inner diameter of 2.1 mm and length of 50 mm.
- 15% carbon load.
- eCord enabled for system recognition.
- Parker-style endfitting type.
- USP Classification L1.
- Supplied in a package of three.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.