Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters XSelect CSH C18 Column, 130Å, 2.5 μm

Catalog No. 50179254 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XSelect CSH C18 columns are general-purpose C18 columns that utilize Charged Surface Hybrid (CSH) technology, providing superior performance for HPLC and UPLC applications.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 to 11 pH
  • Maximum pressure: 18000 psi (1240 Bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 2.5 μm
  • Endfitting type: Parker-style
  • Pore size: 130 Å
  • Surface area: 185
  • System compatibility: UPLC, UHPLC
  • Particle technology: CSH
  • Inner diameter: 2.1 mm
  • Length: 50 mm
  • Carbon load: 15%
  • eCord enabled: Yes
  • Units per package: 3 pk

Catalog No. 50-179-254 Supplier Waters Corp Supplier No. 176002595
May include imposed supplier surcharges.
Add to Cart
Add to Cart

XSelect CSH C18 columns are general-purpose C18 columns that utilize Charged Surface Hybrid (CSH) technology, providing superior performance for HPLC and UPLC applications.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 to 11 pH
  • Maximum pressure: 18000 psi (1240 Bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 2.5 μm
  • Endfitting type: Parker-style
  • Pore size: 130 Å
  • Surface area: 185
  • System compatibility: UPLC, UHPLC
  • Particle technology: CSH
  • Inner diameter: 2.1 mm
  • Length: 50 mm
  • Carbon load: 15%
  • eCord enabled: Yes
  • Units per package: 3 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.