Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XSelect Fluoro-Phenyl Column, 3.5 μm, 4.6 mm × 100 mm

Catalog No. 50791351 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The XSelect CSH Fluoro-Phenyl column is designed to maximize selectivity differences. It provides maximum method development freedom, particularly when using low pH mobile phases. The non-encapped sorbent offers enhanced retention of acidic compounds.

  • Chemistry: PFP/Fluoro-Phenyl
  • Separation mode: Reversed Phase
  • Particle substrate: Hybrid
  • pH range: 1 to 8 pH
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped: No
  • Bonding technology: Fluoro-Phenyl
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 3.5 μm
  • Pore size: 130 Å
  • Surface area: 185
  • System: HPLC
  • Particle technology: CSH
  • USP classification: L43
  • Inner diameter: 4.6 mm
  • Length: 100 mm
  • Carbon load: 10%
  • Units per package: 1 pk

Catalog No. 50-791-351 Supplier Waters Corp Supplier No. 186005324
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The XSelect CSH Fluoro-Phenyl column is designed to maximize selectivity differences. It provides maximum method development freedom, particularly when using low pH mobile phases. The non-encapped sorbent offers enhanced retention of acidic compounds.

  • Chemistry: PFP/Fluoro-Phenyl
  • Separation mode: Reversed Phase
  • Particle substrate: Hybrid
  • pH range: 1 to 8 pH
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped: No
  • Bonding technology: Fluoro-Phenyl
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 3.5 μm
  • Pore size: 130 Å
  • Surface area: 185
  • System: HPLC
  • Particle technology: CSH
  • USP classification: L43
  • Inner diameter: 4.6 mm
  • Length: 100 mm
  • Carbon load: 10%
  • Units per package: 1 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.