Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters XSelect Column, 130Å, 5 μm, 2.1 mm × 150 mm

Catalog No. 50791357 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Designed to maximize selectivity differences, this column provides maximum method development freedom, especially when using low pH mobile phases. Its non-encapped sorbent provides enhanced retention of acidic compounds.

  • Maximizes selectivity differences.
  • Provides maximum method development freedom, especially when using low pH mobile phases.
  • Non-encapped sorbent provides enhanced retention of acidic compounds.
  • Features a 130Å pore size and 5 μm particle size.
  • Column dimensions of 2.1 mm × 150 mm.
  • PFP/Fluoro-Phenyl chemistry and reversed phase separation mode.
  • Compatible with HPLC systems.
  • Operates within a 1 pH to 8 pH range and withstands a maximum pressure of 6000 psi (415 Bar).

Catalog No. 50-791-357 Supplier Waters Corp Supplier No. 186005331
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed to maximize selectivity differences, this column provides maximum method development freedom, especially when using low pH mobile phases. Its non-encapped sorbent provides enhanced retention of acidic compounds.

  • Maximizes selectivity differences.
  • Provides maximum method development freedom, especially when using low pH mobile phases.
  • Non-encapped sorbent provides enhanced retention of acidic compounds.
  • Features a 130Å pore size and 5 μm particle size.
  • Column dimensions of 2.1 mm × 150 mm.
  • PFP/Fluoro-Phenyl chemistry and reversed phase separation mode.
  • Compatible with HPLC systems.
  • Operates within a 1 pH to 8 pH range and withstands a maximum pressure of 6000 psi (415 Bar).

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.