Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters CSH Fluoro-Phenyl Column, 130Å, 3.5 μm, 4.6 mm × 75 mm

Catalog No. 50791350 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This column is designed to maximize selectivity differences and provides method development freedom, especially with low pH mobile phases. Its non-encapped sorbent enhances the retention of acidic compounds.

  • Chemistry: PFP/Fluoro-Phenyl
  • Separation mode: Reversed Phase
  • Particle substrate: Hybrid
  • pH range: 1 to 8
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: No
  • Silanol activity: Low
  • Particle shape: Spherical
  • System: HPLC
  • Particle technology: CSH
  • USP classification: L43
  • Carbon load: 10%
  • Units per package: 1 package

Catalog No. 50-791-350 Supplier Waters Corp Supplier No. 186005323
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This column is designed to maximize selectivity differences and provides method development freedom, especially with low pH mobile phases. Its non-encapped sorbent enhances the retention of acidic compounds.

  • Chemistry: PFP/Fluoro-Phenyl
  • Separation mode: Reversed Phase
  • Particle substrate: Hybrid
  • pH range: 1 to 8
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: No
  • Silanol activity: Low
  • Particle shape: Spherical
  • System: HPLC
  • Particle technology: CSH
  • USP classification: L43
  • Carbon load: 10%
  • Units per package: 1 package

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.