Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp HPLC Column, XSELECT CSH Fluoro-Phenyl, 3.5 μm, 3 x 100 mm

Catalog No. 50791345 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This Waters XSELECT CSH Fluoro-Phenyl HPLC column is designed for high-performance liquid chromatography applications. It features a 3.5 μm particle size and dimensions of 3.0 mm internal diameter by 100 mm length.

  • Features 3.5 μm particle size.
  • Has 3.0 mm internal diameter.
  • Measures 100 mm in length.
  • Utilizes XSELECT CSH Fluoro-Phenyl chemistry.

Catalog No. 50-791-345 Supplier Waters Corp Supplier No. 186005317
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Waters XSELECT CSH Fluoro-Phenyl HPLC column is designed for high-performance liquid chromatography applications. It features a 3.5 μm particle size and dimensions of 3.0 mm internal diameter by 100 mm length.

  • Features 3.5 μm particle size.
  • Has 3.0 mm internal diameter.
  • Measures 100 mm in length.
  • Utilizes XSELECT CSH Fluoro-Phenyl chemistry.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.