Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Column, PFP/Fluoro-Phenyl, 130Å, 5μm, 2.1 mm x 30 mm

Catalog No. 50791354 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This column is designed to maximize selectivity differences, offering maximum method development freedom, particularly when using low pH mobile phases. The non-encapped sorbent provides enhanced retention of acidic compounds.

  • Chemistry: PFP/Fluoro-Phenyl
  • Separation mode: Reversed Phase
  • Particle substrate: Hybrid
  • pH range: 1 pH to 8 pH
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped: No
  • Bonding technology: Fluoro-Phenyl
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 130 Å
  • Format: Column
  • Surface area: 185
  • System: HPLC
  • Particle technology: CSH
  • USP classification: L43
  • Inner diameter: 2.1 mm
  • Length: 30 mm
  • Carbon load: 10 %

Catalog No. 50-791-354 Supplier Waters Corp Supplier No. 186005328
May include imposed supplier surcharges.
Add to Cart
Add to Cart

This column is designed to maximize selectivity differences, offering maximum method development freedom, particularly when using low pH mobile phases. The non-encapped sorbent provides enhanced retention of acidic compounds.

  • Chemistry: PFP/Fluoro-Phenyl
  • Separation mode: Reversed Phase
  • Particle substrate: Hybrid
  • pH range: 1 pH to 8 pH
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped: No
  • Bonding technology: Fluoro-Phenyl
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 130 Å
  • Format: Column
  • Surface area: 185
  • System: HPLC
  • Particle technology: CSH
  • USP classification: L43
  • Inner diameter: 2.1 mm
  • Length: 30 mm
  • Carbon load: 10 %

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.