Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation Column, CSH Fluoro-Phenyl, 3.5 μm, 2.1 x 20 mm

Catalog No. 50791336 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XSelect™ HPLC Columns provide exceptional selectivity, high analyte loading, and operational stability. Featuring proprietary Charged Surface Hybrid (CSH™) Technology, they offer valuable alternatives to standard C18 phases, especially for separating bases or planar aromatic compounds.

  • Ligand type: Trifunctional propylfluoro-phenyl.
  • Base particle technology: Charged Surface Hybrid (CSH™) Technology improves LC column performance in acidic, low ionic strength mobile phases and maintains separation under increased mass loading.
  • Selectivity: Enhanced for acidic, alkaline, and neutral compounds.
  • pH range: 1–8.
  • Temperature limits: Low pH 60°C; High pH 45°C.
  • Reproducibility: Designed for excellent batch-to-batch reproducibility and method stability.
  • Scalability: Fully scalable for UPLC™, HPLC, and preparative separation platforms.

Catalog No. 50-791-336 Supplier Waters Corp Supplier No. 186005308
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XSelect™ HPLC Columns provide exceptional selectivity, high analyte loading, and operational stability. Featuring proprietary Charged Surface Hybrid (CSH™) Technology, they offer valuable alternatives to standard C18 phases, especially for separating bases or planar aromatic compounds.

  • Ligand type: Trifunctional propylfluoro-phenyl.
  • Base particle technology: Charged Surface Hybrid (CSH™) Technology improves LC column performance in acidic, low ionic strength mobile phases and maintains separation under increased mass loading.
  • Selectivity: Enhanced for acidic, alkaline, and neutral compounds.
  • pH range: 1–8.
  • Temperature limits: Low pH 60°C; High pH 45°C.
  • Reproducibility: Designed for excellent batch-to-batch reproducibility and method stability.
  • Scalability: Fully scalable for UPLC™, HPLC, and preparative separation platforms.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.