Learn More
Waters Corp Waters XSelect CSH Fluoro-Phenyl Method Validation Kit, 130Å, 3.5 μm, 2.1 mm X 100 mm
Supplier: Waters Corp 186005549
This method validation kit provides HPLC columns with CSH Technology for broad selectivities and superior performance in acidic, low ionic strength, and LC/MS friendly mobile phases. Each kit includes three columns, each with a distinct gel lot of stationary phase material, for comprehensive method validation.
- CSH technology provides enhanced separation and wide selectivity range.
- Optimized for acidic, low ionic strength, and LC/MS friendly mobile phases.
- Includes three columns with different gel lots for method validation.
- Features PFP/Fluoro-Phenyl chemistry and hybrid particle substrate.
- Operates within a pH range of 1 to 8.
- Maximum pressure resistance: 6000 psi (415 Bar).
- Spherical particles: 3.5 μm size, 130 Å pore size.
- Dimensions: 2.1 mm inner diameter, 100 mm length; 10 % carbon load.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.