Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Column Kit, PFP/Fluoro-Phenyl, 5 um, 2.1 mm x 150 mm, 130 Angstrom

Catalog No. 50791511 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XSelect HPLC columns, powered by CSH Technology, provide a wide range of selectivities and excellent performance in acidic, low ionic strength, LC/MS friendly mobile phases. The XSelect Method Validation Kits include three columns, each containing a different gel lot of stationary phase material.

  • Chemistry: PFP/Fluoro-Phenyl
  • Separation mode: Reversed-Phase
  • Particle substrate: Hybrid
  • pH range: 1 pH to 8 pH
  • Maximum pressure: 6000 psi (415 bar)
  • Not endcapped
  • Bonding technology: Fluoro-Phenyl
  • Low silanol activity
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore diameter: 130 Å
  • Format: Method validation kit
  • Surface area: 185
  • System: HPLC
  • Particle technology: CSH
  • USP classification: L43
  • Inner diameter: 2.1 mm
  • Length: 150 mm
  • Carbon load: 10 %
  • Units per package: 3 pk

Catalog No. 50-791-511 Supplier Waters Corp Supplier No. 186005554
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XSelect HPLC columns, powered by CSH Technology, provide a wide range of selectivities and excellent performance in acidic, low ionic strength, LC/MS friendly mobile phases. The XSelect Method Validation Kits include three columns, each containing a different gel lot of stationary phase material.

  • Chemistry: PFP/Fluoro-Phenyl
  • Separation mode: Reversed-Phase
  • Particle substrate: Hybrid
  • pH range: 1 pH to 8 pH
  • Maximum pressure: 6000 psi (415 bar)
  • Not endcapped
  • Bonding technology: Fluoro-Phenyl
  • Low silanol activity
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore diameter: 130 Å
  • Format: Method validation kit
  • Surface area: 185
  • System: HPLC
  • Particle technology: CSH
  • USP classification: L43
  • Inner diameter: 2.1 mm
  • Length: 150 mm
  • Carbon load: 10 %
  • Units per package: 3 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.