Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Column Kit, Fluoro-Phenyl, 130Å, 5 μm, 4.6 × 100 mm

Catalog No. 50791514 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

HPLC columns with CSH Technology offer broad selectivities and enhanced performance in acidic, low ionic strength, and LC/MS friendly mobile phases. Method Validation Kits include three columns, each with a distinct gel lot.

  • Chemistry: PFP/Fluoro-Phenyl
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 pH to 8 pH
  • Maximum pressure: 6000 psi (415 bar)
  • Particle size: 5 μm
  • Pore size: 130 Å
  • Inner diameter: 4.6 mm
  • Length: 100 mm
  • Carbon load: 10%
  • Units per package: 3 pk
  • Kit contents: Three columns, each packed with a different gel lot of stationary phase material

Catalog No. 50-791-514 Supplier Waters Corp Supplier No. 186005557
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

HPLC columns with CSH Technology offer broad selectivities and enhanced performance in acidic, low ionic strength, and LC/MS friendly mobile phases. Method Validation Kits include three columns, each with a distinct gel lot.

  • Chemistry: PFP/Fluoro-Phenyl
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 pH to 8 pH
  • Maximum pressure: 6000 psi (415 bar)
  • Particle size: 5 μm
  • Pore size: 130 Å
  • Inner diameter: 4.6 mm
  • Length: 100 mm
  • Carbon load: 10%
  • Units per package: 3 pk
  • Kit contents: Three columns, each packed with a different gel lot of stationary phase material

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.