Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Preparative Column, CSH Fluoro-Phenyl, OBD Column, 10 x 50 mm, 5 μm

Catalog No. 502390585 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XSelect CSH Fluoro-Phenyl OBD columns utilize Fluoro-Phenyl chemistry, which is designed to maximize selectivity differences between Lewis bases through pi-pi interactions. The rigid aromatic ring of the Fluoro-Phenyl ligand provides additional selectivity based on shape, dipole moment, and hydrogen bonding interactions.

  • Fluoro-Phenyl chemistry maximizes selectivity differences through pi-pi interactions.
  • Rigid aromatic ring provides additional selectivity based on shape, dipole moment, and hydrogen bonding interactions.
  • Ligand density: 2.3 μmol/m²
  • Pore diameter: 130 Å
  • Carbon load: 10%
  • Endcap style: Proprietary
  • pH range: 1–8
  • Low pH temperature limit: 60 °C
  • High pH temperature limit: 45 °C
  • Surface area: 185 m²/g
  • USP classification: L43

Catalog No. 50-239-0585 Supplier Waters Corp Supplier No. 186008240
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XSelect CSH Fluoro-Phenyl OBD columns utilize Fluoro-Phenyl chemistry, which is designed to maximize selectivity differences between Lewis bases through pi-pi interactions. The rigid aromatic ring of the Fluoro-Phenyl ligand provides additional selectivity based on shape, dipole moment, and hydrogen bonding interactions.

  • Fluoro-Phenyl chemistry maximizes selectivity differences through pi-pi interactions.
  • Rigid aromatic ring provides additional selectivity based on shape, dipole moment, and hydrogen bonding interactions.
  • Ligand density: 2.3 μmol/m²
  • Pore diameter: 130 Å
  • Carbon load: 10%
  • Endcap style: Proprietary
  • pH range: 1–8
  • Low pH temperature limit: 60 °C
  • High pH temperature limit: 45 °C
  • Surface area: 185 m²/g
  • USP classification: L43

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.