Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XSelect CSH Fluoro-Phenyl Prep Guard Cartridge, 130Å, 5 μm, 30 mm × 10 mm

Catalog No. 502391076 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This 30×10 mm Prep Guard Cartridge, in conjunction with the 30×10 mm Prep Guard Holder, is designed to protect both HPLC and SFC 30 mm ID Prep OBD™ columns. Placing this guard assembly ahead of the prep column is intended to extend column lifetimes and decrease purification costs.

  • Designed to safeguard HPLC and SFC 30 mm ID Prep OBD™ columns
  • Extends column lifetimes and diminishes purification costs
  • Chemistry: PFP/Fluoro-Phenyl
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 to 8
  • Maximum pressure: 6000 psi (415 bar)
  • Particle size: 5 μm
  • Pore size: 130 Å
  • Inner diameter: 30 mm
  • Length: 10 mm
  • Units per package: 1

Catalog No. 50-239-1076 Supplier Waters Corp Supplier No. 186006900
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This 30×10 mm Prep Guard Cartridge, in conjunction with the 30×10 mm Prep Guard Holder, is designed to protect both HPLC and SFC 30 mm ID Prep OBD™ columns. Placing this guard assembly ahead of the prep column is intended to extend column lifetimes and decrease purification costs.

  • Designed to safeguard HPLC and SFC 30 mm ID Prep OBD™ columns
  • Extends column lifetimes and diminishes purification costs
  • Chemistry: PFP/Fluoro-Phenyl
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 to 8
  • Maximum pressure: 6000 psi (415 bar)
  • Particle size: 5 μm
  • Pore size: 130 Å
  • Inner diameter: 30 mm
  • Length: 10 mm
  • Units per package: 1

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.