Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XSelect Fluoro-Phenyl Kit, 2.5 μm, 2.1 mm x 50 mm

Catalog No. 50179604 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This method validation kit includes three batches of CSH Fluoro-Phenyl columns, each packed with a different batch of sorbent. It is designed for UPLC and UHPLC systems, featuring PFP/Fluoro-Phenyl chemistry, a hybrid particle substrate with low silanol activity, and reversed-phase separation.

  • Operates within a pH range of 1 to 8.
  • Withstands a maximum pressure of 18000 psi (1240 Bar).
  • Features spherical particle shape and a particle size of 2.5 μm.
  • Pore diameter of 130 Å and a surface area of 185.
  • Inner diameter of 2.1 mm and length of 50 mm.
  • Digital Certificates of Analysis (COAs) and other column documents are available online.

Catalog No. 50-179-604 Supplier Waters Corp Supplier No. 186006239
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This method validation kit includes three batches of CSH Fluoro-Phenyl columns, each packed with a different batch of sorbent. It is designed for UPLC and UHPLC systems, featuring PFP/Fluoro-Phenyl chemistry, a hybrid particle substrate with low silanol activity, and reversed-phase separation.

  • Operates within a pH range of 1 to 8.
  • Withstands a maximum pressure of 18000 psi (1240 Bar).
  • Features spherical particle shape and a particle size of 2.5 μm.
  • Pore diameter of 130 Å and a surface area of 185.
  • Inner diameter of 2.1 mm and length of 50 mm.
  • Digital Certificates of Analysis (COAs) and other column documents are available online.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.