Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XP Column, CSH Fluoro Phenyl, 130Å, 2.5 μm, 3 mm × 50 mm

Catalog No. 50179606 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The product is an XSelect CSH Fluoro Phenyl Method Validation Kit, which includes an XP Column. It has a pore size of 130Å, a particle size of 2.5 μm, and dimensions of 3 mm × 50 mm. It comes in a package of 3.

  • Product type: (U)HPLC Column Kit
  • Chemistry: PFP (Fluorophenyl Propyl)
  • Carbon load: 10.0 %
  • Bet surface area: 185.0 m2/g
  • Endcapping: non endcapped
  • Column type: Analytical Column
  • Hardware material: Stainless Steel
  • pH minimum: 1.0
  • pH maximum: 8.0
  • Temperature minimum: 45 °C
  • Temperature maximum: 60 °C
  • Mode of separation: Reversed Phase Chromatography (RP)
  • Matrix: Hybrid Particle
  • Pressure stability: 690 bar

Catalog No. 50-179-606 Supplier Waters Corp Supplier No. 186006241
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The product is an XSelect CSH Fluoro Phenyl Method Validation Kit, which includes an XP Column. It has a pore size of 130Å, a particle size of 2.5 μm, and dimensions of 3 mm × 50 mm. It comes in a package of 3.

  • Product type: (U)HPLC Column Kit
  • Chemistry: PFP (Fluorophenyl Propyl)
  • Carbon load: 10.0 %
  • Bet surface area: 185.0 m2/g
  • Endcapping: non endcapped
  • Column type: Analytical Column
  • Hardware material: Stainless Steel
  • pH minimum: 1.0
  • pH maximum: 8.0
  • Temperature minimum: 45 °C
  • Temperature maximum: 60 °C
  • Mode of separation: Reversed Phase Chromatography (RP)
  • Matrix: Hybrid Particle
  • Pressure stability: 690 bar

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.