Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters XSelect CSH Phenyl-Hexyl Column, 130 Å, 3.5 μm, 2.1 mm × 30 mm

Catalog No. 50791383 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XSelect CSH Phenyl-Hexyl columns provide alternative analyte selectivity compared to traditional reversed-phase columns and are a valuable tool for method development. The trifunctionally bonded C6 phenyl-ligand is a robust, low bleed sorbent that selectively retains polyaromatic compounds through pi-pi interactions.

  • Alternative analyte selectivity for method development
  • Robust, low bleed C6 phenyl-ligand sorbent
  • Retains polyaromatic compounds via pi-pi interactions
  • Chemistry: Phenyl, Reversed Phase separation
  • Hybrid particle substrate; CSH technology
  • pH range: 1 to 11
  • Max pressure: 6000 psi (415 Bar)
  • Endcapped, low silanol activity, spherical shape
  • Particle size: 3.5 μm; Pore size: 130 Å
  • Column format for HPLC systems
  • Inner diameter: 2.1 mm; Length: 30 mm
  • Carbon load: 14%; USP class: L11
  • 1 unit per package

Catalog No. 50-791-383 Supplier Waters Corp Supplier No. 186005364
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XSelect CSH Phenyl-Hexyl columns provide alternative analyte selectivity compared to traditional reversed-phase columns and are a valuable tool for method development. The trifunctionally bonded C6 phenyl-ligand is a robust, low bleed sorbent that selectively retains polyaromatic compounds through pi-pi interactions.

  • Alternative analyte selectivity for method development
  • Robust, low bleed C6 phenyl-ligand sorbent
  • Retains polyaromatic compounds via pi-pi interactions
  • Chemistry: Phenyl, Reversed Phase separation
  • Hybrid particle substrate; CSH technology
  • pH range: 1 to 11
  • Max pressure: 6000 psi (415 Bar)
  • Endcapped, low silanol activity, spherical shape
  • Particle size: 3.5 μm; Pore size: 130 Å
  • Column format for HPLC systems
  • Inner diameter: 2.1 mm; Length: 30 mm
  • Carbon load: 14%; USP class: L11
  • 1 unit per package

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.