Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Column, Phenyl-Hexyl, 3.5 μm, 130 Å, 75 mm

Catalog No. 50791397 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XSelect CSH Phenyl-Hexyl columns offer alternative analyte selectivity and are valuable for method development. They feature a trifunctionally bonded C6 phenyl-ligand, acting as a robust, low bleed sorbent that selectively retains polyaromatic compounds via pi-pi interactions. Charged Surface Hybrid (CSH) Technology further improves LC column performance in acidic, low ionic strength mobile phases.

  • Alternative analyte selectivity.
  • Trifunctionally bonded C6 phenyl-ligand.
  • Robust, low bleed sorbent.
  • Retains polyaromatic compounds via pi-pi interactions.
  • Charged surface hybrid (CSH) technology.
  • Particle size: 3.5 μm.
  • Pore diameter: 130 Å.
  • Dimensions: 4.6 mm × 75 mm.
  • pH range: 1 to 11.
  • Maximum pressure: 6000 psi (415 Bar).

Catalog No. 50-791-397 Supplier Waters Corp Supplier No. 186005378
May include imposed supplier surcharges.
Add to Cart
Add to Cart

XSelect CSH Phenyl-Hexyl columns offer alternative analyte selectivity and are valuable for method development. They feature a trifunctionally bonded C6 phenyl-ligand, acting as a robust, low bleed sorbent that selectively retains polyaromatic compounds via pi-pi interactions. Charged Surface Hybrid (CSH) Technology further improves LC column performance in acidic, low ionic strength mobile phases.

  • Alternative analyte selectivity.
  • Trifunctionally bonded C6 phenyl-ligand.
  • Robust, low bleed sorbent.
  • Retains polyaromatic compounds via pi-pi interactions.
  • Charged surface hybrid (CSH) technology.
  • Particle size: 3.5 μm.
  • Pore diameter: 130 Å.
  • Dimensions: 4.6 mm × 75 mm.
  • pH range: 1 to 11.
  • Maximum pressure: 6000 psi (415 Bar).

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.