Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters XSelect Column, Phenyl-Hexyl, 5 μm, 4.6 mm x 75 mm

Catalog No. 50791415 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XSelect CSH Phenyl-Hexyl columns offer an alternative analyte selectivity compared to traditional reversed-phase columns, making them a valuable tool for method development. The trifunctionally bonded C6 phenyl-ligand provides a robust, low bleed sorbent that selectively retains polyaromatic compounds through pi-pi interactions.

  • Particle size: 5 μm
  • Column dimensions: 4.6 mm × 75 mm
  • Bonding technology: Phenyl-Hexyl
  • Separation mode: Reversed Phase
  • Particle substrate: Hybrid
  • pH range: 1 to 11
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Pore size: 130 Å
  • Surface area: 185
  • System: HPLC
  • USP classification: L11
  • Carbon load: 14%
  • Units per package: 1

Catalog No. 50-791-415 Supplier Waters Corp Supplier No. 186005398
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XSelect CSH Phenyl-Hexyl columns offer an alternative analyte selectivity compared to traditional reversed-phase columns, making them a valuable tool for method development. The trifunctionally bonded C6 phenyl-ligand provides a robust, low bleed sorbent that selectively retains polyaromatic compounds through pi-pi interactions.

  • Particle size: 5 μm
  • Column dimensions: 4.6 mm × 75 mm
  • Bonding technology: Phenyl-Hexyl
  • Separation mode: Reversed Phase
  • Particle substrate: Hybrid
  • pH range: 1 to 11
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Pore size: 130 Å
  • Surface area: 185
  • System: HPLC
  • USP classification: L11
  • Carbon load: 14%
  • Units per package: 1

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.