Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp WATERS CORPORATION Column, Phenyl-Hexyl, 5μm, 4.6mm x 20mm, 130Å

Catalog No. 50791412 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These columns provide alternative analyte selectivity compared to traditional reversed-phase columns and are a valuable tool for method development. They feature a trifunctionally bonded C6 phenyl-ligand, which is a robust, low bleed sorbent that selectively retains polyaromatic compounds through pi-pi interactions.

  • Chemistry: Phenyl
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range minimum: 1 pH
  • pH range maximum: 11 pH
  • Maximum pressure: 6000 psi (415 Bar)
  • Bonding technology: Phenyl-Hexyl
  • Particle size: 5 μm
  • Pore size: 130 Å
  • System: HPLC
  • Inner diameter: 4.6 mm
  • Length: 20 mm
  • Carbon load: 14%
  • Units per package: 1 pk

Catalog No. 50-791-412 Supplier Waters Corp Supplier No. 186005394
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These columns provide alternative analyte selectivity compared to traditional reversed-phase columns and are a valuable tool for method development. They feature a trifunctionally bonded C6 phenyl-ligand, which is a robust, low bleed sorbent that selectively retains polyaromatic compounds through pi-pi interactions.

  • Chemistry: Phenyl
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range minimum: 1 pH
  • pH range maximum: 11 pH
  • Maximum pressure: 6000 psi (415 Bar)
  • Bonding technology: Phenyl-Hexyl
  • Particle size: 5 μm
  • Pore size: 130 Å
  • System: HPLC
  • Inner diameter: 4.6 mm
  • Length: 20 mm
  • Carbon load: 14%
  • Units per package: 1 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.