Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters XSelect CSH Phenyl-Hexyl Method Validation Kit, 130 Å, 3.5 μm, 3 × 100 mm

Catalog No. 50791518 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These HPLC columns, powered by CSH Technology, offer the widest range of selectivities and superior performance in acidic, low ionic strength, LC/MS friendly mobile phases. Method validation kits contain three columns, each packed with a different gel lot of stationary phase material.

  • Chemistry: Phenyl
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 to 11
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: Yes
  • Bonding technology: Phenyl-Hexyl
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 3.5 μm
  • Endfitting type: Waters
  • Pore size: 130 Å
  • USP classification: L11
  • Inner diameter: 3 mm
  • Length: 100 mm
  • Carbon load: 14 %
  • Units per package: 3 pk

Catalog No. 50-791-518 Supplier Waters Corp Supplier No. 186005561
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These HPLC columns, powered by CSH Technology, offer the widest range of selectivities and superior performance in acidic, low ionic strength, LC/MS friendly mobile phases. Method validation kits contain three columns, each packed with a different gel lot of stationary phase material.

  • Chemistry: Phenyl
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 to 11
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: Yes
  • Bonding technology: Phenyl-Hexyl
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 3.5 μm
  • Endfitting type: Waters
  • Pore size: 130 Å
  • USP classification: L11
  • Inner diameter: 3 mm
  • Length: 100 mm
  • Carbon load: 14 %
  • Units per package: 3 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.