Learn More
Waters Corp Phenyl-Hexyl OBD Column, 5 μm, 10 × 250 mm
Supplier: Waters Corp 186008247
XSelect CSH Phenyl-Hexyl columns offer alternative analyte selectivity compared to traditional reversed-phase columns, making them a valuable tool for method development. The trifunctionally bonded C6 phenyl-ligand is described as a robust, low bleed sorbent that selectively retains polyaromatic compounds through pi-pi interactions.
- Reversed phase separation mode
- Hybrid particle substrate, CSH technology
- pH range: 1 to 11
- Temperature limits: 80°C (low pH), 45°C (high pH)
- Maximum pressure: 6000 psi (415 Bar)
- Endcapped design
- Low silanol activity
- 5 μm spherical particle size
- 130 Å pore size and 185 surface area
- Compatible with HPLC preparative systems
- Suitable for LC/MS and LC techniques
- 10 × 250 mm dimensions
- 14% carbon load
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.