Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Preparative Column, Phenyl-Hexyl, 5 μm, 130 Å, 10 mm x 50 mm

Catalog No. 502391610 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The XSelect CSH Phenyl-Hexyl OBD Preparative Column offers alternative analyte selectivity compared to traditional reversed-phase columns, making it a valuable tool for method development. It features a trifunctionally bonded C6 phenyl-ligand, serving as a robust, low bleed sorbent that selectively retains polyaromatic compounds through pi-pi interactions. This column is built with CSH™ Technology, providing excellent peak shape for basic compounds under acidic, low ionic strength conditions, good MS performance with formic acid, and allows for fast pH switching and column equilibration.

  • Hybrid, spherical particles: 5 μm particle size, 130 Å pore size.
  • pH range: 1 to 11.
  • Maximum pressure: 6000 psi (415 Bar).
  • Dimensions: 10 mm inner diameter x 50 mm length.
  • Surface area: 185 m²/g.
  • Carbon load: 14%.

Catalog No. 50-239-1610 Supplier Waters Corp Supplier No. 186008244
May include imposed supplier surcharges.
Add to Cart
Add to Cart

The XSelect CSH Phenyl-Hexyl OBD Preparative Column offers alternative analyte selectivity compared to traditional reversed-phase columns, making it a valuable tool for method development. It features a trifunctionally bonded C6 phenyl-ligand, serving as a robust, low bleed sorbent that selectively retains polyaromatic compounds through pi-pi interactions. This column is built with CSH™ Technology, providing excellent peak shape for basic compounds under acidic, low ionic strength conditions, good MS performance with formic acid, and allows for fast pH switching and column equilibration.

  • Hybrid, spherical particles: 5 μm particle size, 130 Å pore size.
  • pH range: 1 to 11.
  • Maximum pressure: 6000 psi (415 Bar).
  • Dimensions: 10 mm inner diameter x 50 mm length.
  • Surface area: 185 m²/g.
  • Carbon load: 14%.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.