Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Prep Guard Cartridge, XSelect CSH Phenyl-Hexyl, 130Å, 5 μm

Catalog No. 502390551 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This Prep Guard Cartridge is designed to protect both HPLC and SFC 30 mm ID Prep OBD™ columns. This guard assembly, placed ahead of the prep column, helps extend column lifetimes and reduce purification costs.

  • Dimensions: 30 mm inner diameter X 10 mm length
  • Particle substrate: Hybrid
  • Pore size: 130Å
  • Particle size: 5μm
  • Chemistry: Phenyl
  • Separation mode: Reversed phase
  • pH range: 1 pH to 11 pH
  • Temperature limits: 80°C (low pH) to 45°C (high pH)
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: Yes
  • Bonding technology: Phenyl-Hexyl
  • Silanol activity: Low
  • Particle shape: Spherical
  • Surface area: 185
  • System: HPLC preparative
  • Particle technology: CSH
  • Technique: LC/MS, LC
  • USP classification: L11
  • Carbon load: 14%
  • Units per package: 1 pk

Catalog No. 50-239-0551 Supplier Waters Corp Supplier No. 186006901
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Prep Guard Cartridge is designed to protect both HPLC and SFC 30 mm ID Prep OBD™ columns. This guard assembly, placed ahead of the prep column, helps extend column lifetimes and reduce purification costs.

  • Dimensions: 30 mm inner diameter X 10 mm length
  • Particle substrate: Hybrid
  • Pore size: 130Å
  • Particle size: 5μm
  • Chemistry: Phenyl
  • Separation mode: Reversed phase
  • pH range: 1 pH to 11 pH
  • Temperature limits: 80°C (low pH) to 45°C (high pH)
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: Yes
  • Bonding technology: Phenyl-Hexyl
  • Silanol activity: Low
  • Particle shape: Spherical
  • Surface area: 185
  • System: HPLC preparative
  • Particle technology: CSH
  • Technique: LC/MS, LC
  • USP classification: L11
  • Carbon load: 14%
  • Units per package: 1 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.