Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Column, CSH Phenyl-Hexyl, 130Å, 2.5 μm, 4.6 x 30 mm

Catalog No. 50201546 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This column is a CSH Phenyl-Hexyl XP type, with specifications of 130Å, 2.5 μm, 4.6 mm X 30 mm, and comes as 1 package.

  • Product type: (U)HPLC analytical column.
  • Chemistry: Phenyl-Hexyl (CSH Phenyl-Hexyl XP).
  • USP class: L11.
  • Carbon load: 14.0%.
  • Bet surface area: 185.0 m2/g.
  • Hardware material: Stainless steel.
  • pH range: 1.0 (minimum) to 11.0 (maximum).
  • Temperature range: 45°C to 80°C.
  • Mode of separation: Reversed phase Chromatography (RP).
  • Technology: U(H)PLC.
  • Matrix: Hybrid.
  • Particle morphology: Spherical, fully porous.
  • Pressure stability: 1240 bar.

Catalog No. 50-201-546 Supplier Waters Corp Supplier No. 186006132
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This column is a CSH Phenyl-Hexyl XP type, with specifications of 130Å, 2.5 μm, 4.6 mm X 30 mm, and comes as 1 package.

  • Product type: (U)HPLC analytical column.
  • Chemistry: Phenyl-Hexyl (CSH Phenyl-Hexyl XP).
  • USP class: L11.
  • Carbon load: 14.0%.
  • Bet surface area: 185.0 m2/g.
  • Hardware material: Stainless steel.
  • pH range: 1.0 (minimum) to 11.0 (maximum).
  • Temperature range: 45°C to 80°C.
  • Mode of separation: Reversed phase Chromatography (RP).
  • Technology: U(H)PLC.
  • Matrix: Hybrid.
  • Particle morphology: Spherical, fully porous.
  • Pressure stability: 1240 bar.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.