Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Column, CSH Phenyl-Hexyl, 2.5 μm, 130 Å, 3 mm x 100 mm

Catalog No. 50179536 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XSelect CSH Phenyl-Hexyl columns provide alternative analyte selectivity for method development. Featuring a robust, low bleed C6 phenyl-ligand for retaining polyaromatic compounds, these 2.5 μm XP columns ensure exceptional HPLC performance and enable UPLC transition.

  • Chemistry: Phenyl-Hexyl
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 to 11
  • Maximum pressure: 18000 psi (1240 Bar)
  • Particle shape: Spherical
  • Particle size: 2.5 μm
  • Pore size: 130 Å
  • System: UPLC, UHPLC
  • Particle technology: CSH
  • USP classification: L11
  • Inner diameter: 3 mm
  • Length: 100 mm
  • Carbon load: 14%

Catalog No. 50-179-536 Supplier Waters Corp Supplier No. 186006131
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XSelect CSH Phenyl-Hexyl columns provide alternative analyte selectivity for method development. Featuring a robust, low bleed C6 phenyl-ligand for retaining polyaromatic compounds, these 2.5 μm XP columns ensure exceptional HPLC performance and enable UPLC transition.

  • Chemistry: Phenyl-Hexyl
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 to 11
  • Maximum pressure: 18000 psi (1240 Bar)
  • Particle shape: Spherical
  • Particle size: 2.5 μm
  • Pore size: 130 Å
  • System: UPLC, UHPLC
  • Particle technology: CSH
  • USP classification: L11
  • Inner diameter: 3 mm
  • Length: 100 mm
  • Carbon load: 14%

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.