Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XSelect VanGuard Cartridge, Phenyl, 2.5 μm, 130 Å, 2.1 x 5 mm

Catalog No. 502391921 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XSelect CSH Phenyl VanGuard Cartridges extend analytical column lifetime and performance by removing particulate contamination. These cartridges protect 2.1 mm and 3.0 mm inner diameter XSelect CSH Phenyl analytical columns with 2.5 μm sorbent particles.

  • Phenyl chemistry
  • Reversed Phase separation
  • Hybrid particle substrate
  • pH range: 1 to 8 pH
  • Max pressure: 18000 psi (1240 Bar)
  • Not endcapped
  • Low silanol activity
  • Spherical particle shape
  • 2.5 μm particle size
  • Parker-style endfitting
  • 130 Å pore size
  • XP VanGuard cartridge format
  • 185 surface area
  • CSH particle technology
  • 2.1 x 5 mm dimensions
  • 10% carbon load
  • 3 units per package

Catalog No. 50-239-1921 Supplier Waters Corp Supplier No. 186007827
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XSelect CSH Phenyl VanGuard Cartridges extend analytical column lifetime and performance by removing particulate contamination. These cartridges protect 2.1 mm and 3.0 mm inner diameter XSelect CSH Phenyl analytical columns with 2.5 μm sorbent particles.

  • Phenyl chemistry
  • Reversed Phase separation
  • Hybrid particle substrate
  • pH range: 1 to 8 pH
  • Max pressure: 18000 psi (1240 Bar)
  • Not endcapped
  • Low silanol activity
  • Spherical particle shape
  • 2.5 μm particle size
  • Parker-style endfitting
  • 130 Å pore size
  • XP VanGuard cartridge format
  • 185 surface area
  • CSH particle technology
  • 2.1 x 5 mm dimensions
  • 10% carbon load
  • 3 units per package

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.