Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XP VanGuard Cartridge, 2.5 μm Particle Size, 130 Å Pore Size, 3.9 mm X 5 mm, 3/pk

Catalog No. 502390799 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XSelect CSH Fluoro-Phenyl VanGuard Cartridges are designed to extend the lifetime and performance of analytical columns by removing particulate contamination from the mobile phase stream. This cartridge is specifically optimized to protect all 4.6 mm I.D. XSelect CSH Fluoro-Phenyl analytical columns that contain 2.5 μm sorbent particles.

  • Phenyl chemistry
  • Reversed phase separation mode
  • Hybrid particle substrate
  • pH range 1 to 8
  • Maximum pressure 18000 psi (1240 bar)
  • Low silanol activity
  • Spherical particle shape
  • Particle size 2.5 μm
  • Parker-style endfitting
  • Pore size 130 Å
  • XP VanGuard Cartridge
  • Compatible with UPLC and UHPLC systems
  • CSH particle technology
  • USP classification L43
  • Inner diameter 3.9 mm
  • Length: 5 mm
  • Carbon load 10%
  • 3 per package

Catalog No. 50-239-0799 Supplier Waters Corp Supplier No. 186007829
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XSelect CSH Fluoro-Phenyl VanGuard Cartridges are designed to extend the lifetime and performance of analytical columns by removing particulate contamination from the mobile phase stream. This cartridge is specifically optimized to protect all 4.6 mm I.D. XSelect CSH Fluoro-Phenyl analytical columns that contain 2.5 μm sorbent particles.

  • Phenyl chemistry
  • Reversed phase separation mode
  • Hybrid particle substrate
  • pH range 1 to 8
  • Maximum pressure 18000 psi (1240 bar)
  • Low silanol activity
  • Spherical particle shape
  • Particle size 2.5 μm
  • Parker-style endfitting
  • Pore size 130 Å
  • XP VanGuard Cartridge
  • Compatible with UPLC and UHPLC systems
  • CSH particle technology
  • USP classification L43
  • Inner diameter 3.9 mm
  • Length: 5 mm
  • Carbon load 10%
  • 3 per package

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.