Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Prep Guard Cartridge, CSH C18, 5 μm

Catalog No. 50791463 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This XSelect CSH C18 Prep Guard Cartridge offers alternative selectivity compared to other C18 sorbents, utilizing Charged Surface Hybrid (CSH) technology to improve peak shape and loading for basic compounds. It provides enhanced column protection by acting as a barrier against contaminants and contains the same packing material as the analytical column.

  • C18 chemistry for reversed phase separation.
  • Hybrid substrate, 5 μm particle, 130 Å pore.
  • Operates across a wide pH range of 1 to 11.
  • Withstands maximum pressure of 6000 psi (415 bar).
  • Low silanol activity.
  • Designed for HPLC preparative, compatible with LC/MS, LC.
  • Dimensions: 10 mm inner diameter, 10 mm length.

Catalog No. 50-791-463 Supplier Waters Corp Supplier No. 186005491
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This XSelect CSH C18 Prep Guard Cartridge offers alternative selectivity compared to other C18 sorbents, utilizing Charged Surface Hybrid (CSH) technology to improve peak shape and loading for basic compounds. It provides enhanced column protection by acting as a barrier against contaminants and contains the same packing material as the analytical column.

  • C18 chemistry for reversed phase separation.
  • Hybrid substrate, 5 μm particle, 130 Å pore.
  • Operates across a wide pH range of 1 to 11.
  • Withstands maximum pressure of 6000 psi (415 bar).
  • Low silanol activity.
  • Designed for HPLC preparative, compatible with LC/MS, LC.
  • Dimensions: 10 mm inner diameter, 10 mm length.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.