Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters, OBD Prep Column, 130Å, 5 μm, 30 mm x 250 mm

Catalog No. 50791465 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XSelect CSH C18 columns are general purpose columns that offer alternative selectivity compared to other C18 sorbents. The Charged Surface Hybrid (CSH) technology helps address column-related issues such as peak shape asymmetry and poor loading for basic compounds, column bleed, and slow mobile-phase re-equilibration.

  • Particle size: 5 μm; pore size: 130 Å.
  • Inner diameter: 30 mm; length: 250 mm.
  • pH range: 1 to 11; temperature limits: 80°C (low pH) / 45°C (high pH).
  • Maximum pressure: 6000 psi (415 bar).
  • C18 chemistry, hybrid particle substrate, endcapped, and low silanol activity.
  • Suitable for HPLC preparative systems, LC/MS, and LC techniques.
  • USP classification L1.

Catalog No. 50-791-465 Supplier Waters Corp Supplier No. 186005493
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

XSelect CSH C18 columns are general purpose columns that offer alternative selectivity compared to other C18 sorbents. The Charged Surface Hybrid (CSH) technology helps address column-related issues such as peak shape asymmetry and poor loading for basic compounds, column bleed, and slow mobile-phase re-equilibration.

  • Particle size: 5 μm; pore size: 130 Å.
  • Inner diameter: 30 mm; length: 250 mm.
  • pH range: 1 to 11; temperature limits: 80°C (low pH) / 45°C (high pH).
  • Maximum pressure: 6000 psi (415 bar).
  • C18 chemistry, hybrid particle substrate, endcapped, and low silanol activity.
  • Suitable for HPLC preparative systems, LC/MS, and LC techniques.
  • USP classification L1.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.