Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters XSelect CSH C18 Column, 130Å/5μm, 19 mm × 150 mm

Catalog No. 50791433 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XSelect CSH C18 columns offer alternative selectivity for general-purpose separations. Charged Surface Hybrid (CSH) technology improves peak shape, loading for basic compounds, and mobile-phase re-equilibration. This enhances recoveries, productivity, resolution for complex samples, column lifetimes, and lowers operating costs. It supports direct scaling from UPLC/HPLC screening to lab-scale purification and is compatible with HPLC, UPLC, and UHPLC systems.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 to 11
  • Temperature limits: 80°C (low pH) to 45°C (high pH)
  • Maximum pressure: 6000 psi (415 Bar)
  • Particle size: 5 μm
  • Pore size: 130 Å
  • Format: OBD prep column
  • Inner diameter: 19 mm
  • Length: 150 mm
  • Carbon load: 15 %
  • Technique: LC/MS, LC

Catalog No. 50-791-433 Supplier Waters Corp Supplier No. 186005422
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XSelect CSH C18 columns offer alternative selectivity for general-purpose separations. Charged Surface Hybrid (CSH) technology improves peak shape, loading for basic compounds, and mobile-phase re-equilibration. This enhances recoveries, productivity, resolution for complex samples, column lifetimes, and lowers operating costs. It supports direct scaling from UPLC/HPLC screening to lab-scale purification and is compatible with HPLC, UPLC, and UHPLC systems.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 to 11
  • Temperature limits: 80°C (low pH) to 45°C (high pH)
  • Maximum pressure: 6000 psi (415 Bar)
  • Particle size: 5 μm
  • Pore size: 130 Å
  • Format: OBD prep column
  • Inner diameter: 19 mm
  • Length: 150 mm
  • Carbon load: 15 %
  • Technique: LC/MS, LC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.