Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XSelect OBD Prep Column, C18, 5 μm, 130 Å, 50 mm X 50 mm

Catalog No. 50791466 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These OBD Prep Columns are general-purpose columns providing alternative selectivity to other C18 sorbents. The innovative Charged Surface Hybrid (CSH) technology overcomes common column-related problems for reliable performance.

  • Designed for high-speed applications
  • Offers alternative selectivity to other C18 sorbents
  • CSH technology improves peak shape, loading, and minimizes bleed
  • Features C18 chemistry with reversed phase separation
  • Spherical particles with low silanol activity
  • Particle size of 5 μm; pore size of 130 Å
  • Dimensions: 50 mm inner diameter, 50 mm length
  • Endcapped for enhanced performance
  • Maximum pressure: 6000 psi (415 Bar)
  • Suitable for HPLC Preparative systems and LC/MS, LC techniques

Catalog No. 50-791-466 Supplier Waters Corp Supplier No. 186005494
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

These OBD Prep Columns are general-purpose columns providing alternative selectivity to other C18 sorbents. The innovative Charged Surface Hybrid (CSH) technology overcomes common column-related problems for reliable performance.

  • Designed for high-speed applications
  • Offers alternative selectivity to other C18 sorbents
  • CSH technology improves peak shape, loading, and minimizes bleed
  • Features C18 chemistry with reversed phase separation
  • Spherical particles with low silanol activity
  • Particle size of 5 μm; pore size of 130 Å
  • Dimensions: 50 mm inner diameter, 50 mm length
  • Endcapped for enhanced performance
  • Maximum pressure: 6000 psi (415 Bar)
  • Suitable for HPLC Preparative systems and LC/MS, LC techniques

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.