Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Preparative Column, XSelect CSH C18 OBD, 5 μm, 130 Å, 50 mm X 250 mm

Catalog No. 50791469 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XSelect CSH C18 columns are general-purpose columns offering alternative selectivity compared to other C18 sorbents. They incorporate Charged Surface Hybrid (CSH) technology to address common column-related issues such as peak shape asymmetry and poor loading for basic compounds, column bleed, and slow mobile-phase re-equilibration.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 to 11
  • Temperature limits: 80°C (Low pH) / 45°C (High pH)
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 130 Å
  • System: HPLC preparative
  • Technique: LC/MS, LC
  • Inner diameter: 50 mm
  • Length: 250 mm
  • Carbon load: 15%

Catalog No. 50-791-469 Supplier Waters Corp Supplier No. 186005497
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

XSelect CSH C18 columns are general-purpose columns offering alternative selectivity compared to other C18 sorbents. They incorporate Charged Surface Hybrid (CSH) technology to address common column-related issues such as peak shape asymmetry and poor loading for basic compounds, column bleed, and slow mobile-phase re-equilibration.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 to 11
  • Temperature limits: 80°C (Low pH) / 45°C (High pH)
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 130 Å
  • System: HPLC preparative
  • Technique: LC/MS, LC
  • Inner diameter: 50 mm
  • Length: 250 mm
  • Carbon load: 15%

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.