Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Preparative Column, Fluoro-Phenyl, 5 μm, 30 x 100 mm

Catalog No. 50791449 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This preparative column maximizes selectivity differences and offers method development flexibility, particularly with low pH mobile phases. Its non-encapped sorbent enhances the retention of acidic compounds, making it suitable for diverse laboratory separation techniques.

  • Non-encapped sorbent ensures enhanced retention of acidic compounds.
  • PFP/Fluoro-Phenyl filling material with reverse phase separation.
  • Hybrid particle matrix and spherical particle shape.
  • CSH particle technology optimized for HPLC preparative systems.
  • Key specifications: 130 Å pore size, 5 μm particle size.
  • Dimensions: 30 mm inner diameter by 100 mm length.
  • Operates within a pH range of 1 to 8.
  • Maximum pressure of 6000 psi (415 Bar).
  • Temperature limits: 80 °C (low pH) to 45 °C (high pH).

Catalog No. 50-791-449 Supplier Waters Corp Supplier No. 186005438
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This preparative column maximizes selectivity differences and offers method development flexibility, particularly with low pH mobile phases. Its non-encapped sorbent enhances the retention of acidic compounds, making it suitable for diverse laboratory separation techniques.

  • Non-encapped sorbent ensures enhanced retention of acidic compounds.
  • PFP/Fluoro-Phenyl filling material with reverse phase separation.
  • Hybrid particle matrix and spherical particle shape.
  • CSH particle technology optimized for HPLC preparative systems.
  • Key specifications: 130 Å pore size, 5 μm particle size.
  • Dimensions: 30 mm inner diameter by 100 mm length.
  • Operates within a pH range of 1 to 8.
  • Maximum pressure of 6000 psi (415 Bar).
  • Temperature limits: 80 °C (low pH) to 45 °C (high pH).

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.