Learn More
Waters Corp Waters XSelect CSH Fluoro-Phenyl OBD Prep Column, 130Å, 5 μm, 30 mm x 150 mm
Supplier: Waters Corp 186005439
The XSelect CSH Fluoro-Phenyl column is engineered to maximize selectivity differences, offering extensive freedom for method development, particularly when using low pH mobile phases. Its non-endcapped sorbent enhances the retention of acidic compounds.
- Chemistry: PFP/Fluoro-Phenyl
- Separation mode: Reversed Phase
- Particle substrate: Hybrid
- Particle size: 5 μm
- Pore size: 130 Å
- Inner diameter: 30 mm
- Length: 150 mm
- pH range: 1 to 8
- Maximum pressure: 6000 psi (415 Bar)
- Technique: LC/MS, LC
- Format: OBD Prep Column
- Non-endcapped sorbent
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.