Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Prep Guard Cartridge, Fluoro-Phenyl, 5 μm, 130 Å, 10 mm X 10 mm

Catalog No. 50791470 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The XSelect CSH Fluoro-Phenyl Prep Guard Cartridge is engineered to maximize selectivity differences, offering significant freedom in method development, particularly when low pH mobile phases are utilized. Its non-encapped sorbent design provides enhanced retention for acidic compounds.

  • Chemistry: PFP/Fluoro-Phenyl.
  • Separation mode: Reversed phase.
  • Particle substrate: Hybrid.
  • pH range: 1 to 8.
  • Temperature limits: 80°C (low pH) to 45°C (high pH).
  • Maximum pressure: 6000 psi (415 Bar).
  • Particle shape: Spherical.
  • Particle size: 5 μm.
  • Pore size: 130 Å.
  • Inner diameter: 10 mm.
  • Length: 10 mm.
  • System: HPLC preparative.
  • Technique: LC/MS, LC.

Catalog No. 50-791-470 Supplier Waters Corp Supplier No. 186005498
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The XSelect CSH Fluoro-Phenyl Prep Guard Cartridge is engineered to maximize selectivity differences, offering significant freedom in method development, particularly when low pH mobile phases are utilized. Its non-encapped sorbent design provides enhanced retention for acidic compounds.

  • Chemistry: PFP/Fluoro-Phenyl.
  • Separation mode: Reversed phase.
  • Particle substrate: Hybrid.
  • pH range: 1 to 8.
  • Temperature limits: 80°C (low pH) to 45°C (high pH).
  • Maximum pressure: 6000 psi (415 Bar).
  • Particle shape: Spherical.
  • Particle size: 5 μm.
  • Pore size: 130 Å.
  • Inner diameter: 10 mm.
  • Length: 10 mm.
  • System: HPLC preparative.
  • Technique: LC/MS, LC.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.