Learn More
Waters Corp Waters XSelect CSH Fluoro-Phenyl Analytical Column, 3.5 μm, 130 Å, 3.0 x 75 mm
Supplier: Waters Corp 186005649
The Waters XSelect CSH Fluoro-Phenyl Analytical Column is a general purpose column that offers high analyte selectivity, particularly in low-pH mobile phases. It provides superior peak shape and increased loading capacity for acidic compounds.
- General purpose
- Provides a very high degree of analyte selectivity, especially in low-pH mobile phases
- Provides superior peak shape and increased loading capacity for acidic compounds
- Ligand Density: 2.3 μmol/m2
- Carbon Load: 10%
- Endcapped: No
- USP Class No.: L43
- pH Range: 1 to 8
- Temperature Limits: Low pH = 60°C, High pH = 45°C
- Surface Area: 185 m2/g
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.