Learn More
Waters Corp Waters Corporation Column, HSS C18, 3.5 µm, 1.0 × 150 mm, 100 Å
Supplier: Waters Corp 186006378
XSelect HPLC Columns offer a broad, selective, and modern HPLC column family. This particular column utilizes High Strength Silica (HSS) technology, featuring a 100% silica particle that provides increased polar compound retention and distinct selectivity compared to more hydrophobic BEH and CSH particles. HSS particles are designed to possess the mechanical strength needed to tolerate UPLC pressures.
- Material: High Strength Silica (HSS) particle
- Ligand type: Trifunctional C18
- Ligand density: 1.6 µmol/m2
- Carbon load: 11%
- Endcap style: Proprietary
- USP classification: L1
- pH range: 2 to 8
- Low pH temperature limit: 45 °C
- High pH temperature limit: 45 °C
- Pore diameter: 100 Å
- Surface area: 230 m2/g
- Particle size: 3.5 µm
- Dimensions: 1.0 × 150 mm
- Quantity: 1/pk
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.