Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Column, C18, 3.5 μm, 2.1 mm, 150 mm

Catalog No. 50179660 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This HSS C18 packing offers a stable bonded phase, designed for HPLC and UPLC separations. It provides advantages like increased retention for polar compounds, stability at low pH, and seamless transferability. Built on advanced particle technologies, it ensures reproducibility for complex sample analysis.

  • Stable, commercially available bonded phase.
  • Avoids peak shape issues.
  • Scalable and transferable for HPLC and UPLC separations.
  • Increased retention for polar compounds; stable at low pH.
  • Features 3.5 μm particle size and 100 Å pore size.
  • Offers efficiency and selectivity for enhanced resolution.
  • Withstands pressure up to 6000 psi (recommended 4000 to 5000 psi for reduced risk).
  • Operational pH range: 1 to 8.

Catalog No. 50-179-660 Supplier Waters Corp Supplier No. 186006384
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This HSS C18 packing offers a stable bonded phase, designed for HPLC and UPLC separations. It provides advantages like increased retention for polar compounds, stability at low pH, and seamless transferability. Built on advanced particle technologies, it ensures reproducibility for complex sample analysis.

  • Stable, commercially available bonded phase.
  • Avoids peak shape issues.
  • Scalable and transferable for HPLC and UPLC separations.
  • Increased retention for polar compounds; stable at low pH.
  • Features 3.5 μm particle size and 100 Å pore size.
  • Offers efficiency and selectivity for enhanced resolution.
  • Withstands pressure up to 6000 psi (recommended 4000 to 5000 psi for reduced risk).
  • Operational pH range: 1 to 8.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.