Learn More
Waters Corp Waters XSelect HSS C18, 5 μm, 2.1 mm X 30 mm, 100 Å
Supplier: Waters Corp 186006390
The HSS C18 packing is the most stable commercially available bonded phase and does not suffer from peak shape issues that plague older stationary phases that rely upon steric protection (and lack of endcapping) to produce stability at low pH. The HSS C18 HPLC columns are fully scalable and are completely transferable to UPLC separations.
- C18 chemistry for robust separations.
- Reversed phase separation mode.
- Silica particle substrate.
- pH range from 1 to 8 pH.
- Maximum pressure of 6000 psi (415 Bar).
- Endcapped for enhanced stability.
- Low silanol activity.
- Spherical particle shape.
- Particle size of 5 μm.
- Pore size of 100 Å.
- Surface area of 230.
- Designed for HPLC systems.
- HSS particle technology.
- USP classification L1.
- Inner diameter of 2.1 mm.
- Length of 30 mm.
- Carbon load of 15 %.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.