Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters XSelect HSS C18 Column, 5 um, 3 mm, 100 mm

Catalog No. 50179673 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The HSS C18 packing is the most stable commercially available bonded phase. It does not suffer from peak shape issues that affect older stationary phases which rely on steric protection (and lack of endcapping) to achieve stability at low pH. The HSS C18 HPLC columns are fully scalable and are completely transferable to UPLC separations.

  • C18 chemistry
  • Reversed phase separation mode
  • Silica particle substrate
  • pH range of 1 to 8
  • Maximum pressure of 6000 psi (415 Bar)
  • Endcapped
  • Low silanol activity
  • Spherical particle shape
  • Particle size of 5 μm
  • Pore size of 100 Å
  • Column format
  • Surface area: 230
  • Designed for HPLC system
  • HSS particle technology
  • USP classification: L1
  • Inner diameter of 3 mm
  • Length of 100 mm
  • Carbon load of 15%

Catalog No. 50-179-673 Supplier Waters Corp Supplier No. 186006397
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The HSS C18 packing is the most stable commercially available bonded phase. It does not suffer from peak shape issues that affect older stationary phases which rely on steric protection (and lack of endcapping) to achieve stability at low pH. The HSS C18 HPLC columns are fully scalable and are completely transferable to UPLC separations.

  • C18 chemistry
  • Reversed phase separation mode
  • Silica particle substrate
  • pH range of 1 to 8
  • Maximum pressure of 6000 psi (415 Bar)
  • Endcapped
  • Low silanol activity
  • Spherical particle shape
  • Particle size of 5 μm
  • Pore size of 100 Å
  • Column format
  • Surface area: 230
  • Designed for HPLC system
  • HSS particle technology
  • USP classification: L1
  • Inner diameter of 3 mm
  • Length of 100 mm
  • Carbon load of 15%

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.