Learn More
Waters Corp Waters Analytical Column, HSS C18, 5 μm, 3.0 x 250 mm
Supplier: Waters Corp 186006399
This analytical column features High Strength Silica (HSS) Technology, offering increased retention for polar compounds and enhanced selectivity due to its high silanophilicity. It is mechanically strong, tolerating UPLC pressures, and provides seamless scalability for diverse chromatographic applications.
- Ligand type: Trifunctional C18
- Ligand density: 1.6 μmol/m²
- Carbon load: 11%
- Endcap style: Proprietary
- USP classification: L1
- pH range: 2 to 8
- Temperature limits: 45 °C (low and high pH)
- Pore diameter: 100 Å
- Surface area: 230 m²/g
- HSS technology complements chromatographic performance.
- Enhanced selectivity for acidic, alkaline, and neutral compounds.
- Scalable and transferable across UPLC, analytical HPLC, and preparative HPLC systems.
- Compatible with all modern chromatographic detection modes.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.