Learn More
Waters Corp Waters Column, HSS, C18, 5 μm, 100 Å, 4.6 x 100 mm
Supplier: Waters Corp 186006403
This column features HSS C18 packing, offering the most stable bonded phase for HPLC. It prevents peak shape issues common with older stationary phases at low pH. Fully scalable, these columns are transferable to UPLC separations.
- C18 chemistry for reversed-phase separations.
- Silica particle substrate.
- pH range: 1 to 8.
- Maximum pressure: 6000 psi (415 bar).
- Endcapped design.
- Low silanol activity.
- Spherical particle shape.
- Particle size: 5 μm.
- Pore size: 100 Å.
- Suitable for HPLC systems.
- HSS particle technology.
- USP L1 classification.
- Inner diameter: 4.6 mm.
- Length: 100 mm.
- Carbon load: 15%.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.