Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XSelect Method Validation Kit, C18, 5 μm, 4.6 mm X 150 mm

Catalog No. 50201620 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The HSS C18 packing is the most stable commercially available bonded phase, designed to avoid peak shape issues common with older stationary phases. It relies on steric protection and endcapping for stability at low pH. These HPLC columns are fully scalable and transferable to UPLC separations.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 1 to 8
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped
  • Low silanol activity
  • Spherical particle shape
  • Particle size: 5 μm
  • Pore size: 100 Å
  • Format: Method validation kit
  • Surface area: 230
  • System: HPLC
  • Particle technology: HSS
  • USP classification: L1
  • Inner diameter: 4.6 mm
  • Length: 150 mm
  • Carbon load: 15%
  • Units per package: 3

Catalog No. 50-201-620 Supplier Waters Corp Supplier No. 186006415
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The HSS C18 packing is the most stable commercially available bonded phase, designed to avoid peak shape issues common with older stationary phases. It relies on steric protection and endcapping for stability at low pH. These HPLC columns are fully scalable and transferable to UPLC separations.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 1 to 8
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped
  • Low silanol activity
  • Spherical particle shape
  • Particle size: 5 μm
  • Pore size: 100 Å
  • Format: Method validation kit
  • Surface area: 230
  • System: HPLC
  • Particle technology: HSS
  • USP classification: L1
  • Inner diameter: 4.6 mm
  • Length: 150 mm
  • Carbon load: 15%
  • Units per package: 3

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.