Learn More
Waters Corp Waters XSelect HSS C18 Validation Kit, 3.5 μm, 100 Å, 2.1 x 100 mm
Supplier: Waters Corp 186006406
The HSS C18 packing is described as the most stable commercially available bonded phase, which avoids peak shape issues that affect older stationary phases relying on steric protection and lack of endcapping for low pH stability. These HSS C18 HPLC columns are fully scalable and can be completely transferred to UPLC separations.
- Chemistry: C18
- Separation mode: Reversed phase
- Particle substrate: Silica
- pH range: 1 to 8
- Maximum pressure: 6000 psi (415 bar)
- Endcapped: Yes
- Silanol activity: Low
- Particle shape: Spherical
- Particle size: 3.5 μm
- Pore size: 100 Å
- Format: Method validation kit
- Surface area: 230
- System: HPLC
- Particle technology: HSS
- USP classification: L1
- Dimensions: 2.1 mm x 100 mm
- Carbon load: 15%
- Units per package: 3
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.